NSK Spherical Roller Bearing: 24044 Series
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 118 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 118 mm |
Bearing Clearance | c3 |
Series | 24044.. |
Cage | steel |
Reference speed | 1100 rpm |
Limit speed | 1000 rpm |
Basic static load, radial - C0r | 2600000 N |
Basic dynamic load, radial - Cr | 1360000 N |
Sealing | open |
Usually arrives within 14 working days