Needle roller bearing cage and roller assembly NTN
Inner diameter | 30 mm |
---|---|
Outer diameter | 40 mm |
Width | 20 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 40 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | hmk |
Cage | steel |
Sealing | open |
Standard | iso 15 |
Basic static load, radial - C0r | 34500 N |
Basic dynamic load, radial - Cr | 24200 N |
Usually arrives within 14 working days