Needle roller cage assembly
Inner diameter | 42 mm |
---|---|
Outer diameter | 47 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x47x47 mm |
---|---|
Logistic Weight | 32 g |
Inner diameter | 42 mm |
Outer diameter | 47 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 6400 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 21700 N |
Usually arrives within 14 working days