NTN - Needle Roller Bearing - K19X23X13S
Inner diameter | 19 mm |
---|---|
Outer diameter | 23 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 23x23x12,8 mm |
---|---|
Logistic Weight | 14 g |
Inner diameter | 19 mm |
Outer diameter | 23 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 13500 N |
Basic dynamic load, radial - Cr | 9650 N |
Usually arrives within 14 working days