Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6204F605 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6204F605, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR
References
snr:
6204F605
rubix:
204A9473
ean:
3413520632748
Technical specifications
Inner diameter
20
mm
Outer diameter
47
mm
Width
14
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6204F605 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
47
mm
Width
14
mm
Sealing
open
Bearing Clearance
c5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.88
excl. VAT
/
Each
£
10.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6219-M-C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing Timken 6300/C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6208-2Z/VA228, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6305-Z, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6040C3, Outer diameter: 310 mm | Width: 51 mm | Inner diameter: 200 mm
Deep groove ball bearing SNR 63006.EEC3, Outer diameter: 55 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR 6200FT150ZZ, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing PTN 63804-2Z, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR S6207EEFG1, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 6311C4, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 6004-C-Z>V, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG HC6211-C-2Z-L207-C3, Width: 21 mm
Deep groove ball bearing Timken 61904-2RS, Outer diameter: 32 mm | Width: 8 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6304C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6010 NR, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm