Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 624EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing SNR 624EEC3, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
Deep groove ball bearing SNR
References
snr:
624EEC3
rubix:
205A0037
ean:
3413521638787
Technical specifications
Inner diameter
4
mm
Outer diameter
13
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 624EEC3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
4
mm
Outer diameter
13
mm
Width
5
mm
Sealing
Two rubber seals
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.12
excl. VAT
/
Each
£
3.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6317L1C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing NTN 6210CM, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6219-2Z, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF 6202/16-2RSH, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 16 mm
Deep groove ball bearing FAG 6338-M-C3, Outer diameter: 400 mm | Width: 78 mm | Inner diameter: 190 mm
Deep groove ball bearing NTN 6301LLUC3/5K, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6219-2RS1/C3W64, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing NSK 6922, Outer diameter: 150 mm | Width: 20 mm | Inner diameter: 110 mm
Deep groove ball bearing SKF 6222 M/C3VL0241, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Deep groove ball bearing FAG 61818-Y-C3, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 90 mm
Deep groove ball bearing FAG 6201-C, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6028, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm
Deep groove ball bearing NTN 6228L1C3, Outer diameter: 250 mm | Width: 42 mm | Inner diameter: 140 mm
Deep groove ball bearing SKF 6203-2RSH/C3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6306-2Z, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm