Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 72x72x72 mm |
---|---|
Logistic Weight | 350 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 63..-2Z |
Material | Steel |
Reference speed | 10500 rpm |
Limit speed | 11700 rpm |
Basic static load, radial - C0r | 16200 N |
Basic dynamic load, radial - Cr | 30500 N |
In stock: Next day delivery