References
SNR:MUCFBL206
Rubix:394A8250
EAN:3413521844478



Product details : SNR MUCFBL206 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 45.78 excl. VAT
/ Each
£ 54.94 incl. VAT
- Usually arrives within 14 working days
