References
SNR:USFE212N
Rubix:206A2829
Manufacturer :USFE.212.N
EAN:3413529538751




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 53.7 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : SNR USFE212N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring with threaded pins, groove to accommodate protective cap.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 53.7 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | gray cast iron |
| Length | 175 mm |
| Series | usfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.59 kg |
Show UNSPSC/ECL@SS
£ 62.92 excl. VAT
/ Each
£ 75.50 incl. VAT
- Usually arrives within 14 working days