References
NTN:S-UCFC211D1
Rubix:205A8634
EAN:4547359176070

Product details : NTN S-UCFC211D1 BEARING UNIT
NTN - Bearing Unit - S-UCFC211D1
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 69.01 excl. VAT
/ Each
£ 82.81 incl. VAT
- Usually arrives within 14 working days
