References
SNR:MUCTBL204
Rubix:394A8253
EAN:3413521844409



Product details : SNR MUCTBL204 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 35.47 excl. VAT
/ Each
£ 42.56 incl. VAT
- Delivery usually within ( 3 ) days
