References
SNR:ESPH209
Rubix:205A2685
EAN:3413529505463



Product details : SNR ESPH209 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 3090 kg |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 33.83 excl. VAT
/ Each
£ 40.60 incl. VAT
- Usually arrives within 14 working days
