References
SNR:SUCP212N
Rubix:205A8823
Manufacturer :SUCP.212.N
EAN:3413529515097




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
Product details : SNR SUCP212N BEARING UNIT
stainless steel cast housing, stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
| Material | stainless steel cast housing; stainless steel insert bearing |
| Total bearing width | 65.1 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | 2-bolt base |
| Height | 69.8 mm |
| Length | 241 mm |
| Sealing | seal with slinger |
| Lubrication | food-grade grease, relubricatable (grease fitting m6x1) |
| Series | sucp200 |
| Weight | 5.57 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 41000 N |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 244.60 excl. VAT
/ Each
£ 293.52 incl. VAT
- Delivery usually within ( 3 ) days