References
SNR:SUCP206-20N
Rubix:205A8759
EAN:3413529515134




Product details : SNR SUCP206-20N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 81.96 excl. VAT
/ Each
£ 98.35 incl. VAT
- Usually arrives within 14 working days
