FAG UCP207-J7 HOUSED BEARING UNIT 808217660000
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-RASEY35-JIS
FAG:UCP207-J7
Rubix:229A2126
Manufacturer :0808217660000
EAN:4047643247641


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : FAG UCP207-J7 HOUSED BEARING UNIT 808217660000
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 1648 g |
|---|---|
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 93 mm |
| Diameter of fixation holes | 17 mm |
| Height | 93 mm |
| Length | 167 mm |
| Series | ucp |
| Number of holes | 2 |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 21.72 excl. VAT
/ Each
£ 26.06 incl. VAT
- Delivery usually within ( 7 ) days