References
SNR:UCP210T20
Rubix:206A0707
Manufacturer :UCP.210T20
EAN:3413520581572




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : SNR UCP210T20 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
| Material | grey cast iron |
| Total bearing width | 51.6 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | two-bolt pillow block |
| Height | 114 mm |
| Length | 206 mm |
| Sealing | labyrinth seals (t20 high-temperature insert) |
| Lubrication | pre-lubricated with high-temperature grease; relubrication possible via grease nipple (nipple to be fitted if relubrication required) |
| Series | ucp200 |
| Weight | 3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 54.63 excl. VAT
/ Each
£ 65.56 incl. VAT
- Delivery usually within ( 3 ) days