References
SNR:SUCT205CO
Rubix:205A8932
EAN:3413529552016




Product details : SNR SUCT205CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Width | 34.1 mm |
| Outer diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 84.59 excl. VAT
/ Each
£ 101.51 incl. VAT
- Usually arrives within 14 working days
