Take-up housing unit
Inner diameter | 25 mm |
---|---|
Length | 98.5 mm |
Width | 98.5 mm |
Inner diameter | 25 mm |
---|---|
Length | 98.5 mm |
Width | 98.5 mm |
Type | Take-Up Housing Unit |
Total bearing width | 44.5 mm |
Material | Cast Iron (Housing) |
Series | TTUE..-XL |
Inner width | 44.5 mm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14900 N |
Outer diameter | 98.5 mm |
Usually arrives within 14 working days