SNR - Bearing Unit - UCT.217
Inner diameter | 85 mm |
---|---|
Length | 260 mm |
Width | 85.7 mm |
Inner diameter | 85 mm |
---|---|
Length | 260 mm |
Width | 85.7 mm |
Series | UCT200 |
Basic static load, radial - C0r | 63800 N |
Basic dynamic load, radial - Cr | 83200 N |
Outer diameter | 150 mm |
Weight | 10.78 kg |
Usually arrives within 14 working days