References
SNR:UCFL308
Rubix:206A0312
EAN:3413529541997




Product details : SNR UCFL308 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 52 mm |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 49.02 excl. VAT
/ Each
£ 58.82 incl. VAT
- Delivery usually within ( 3 ) days
