References
NTN:UCF218D1
Rubix:205A9683
EAN:4547359001297



Product details : NTN UCF218D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x270x120 mm |
|---|---|
| Logistic Weight | 12090 g |
| Inner diameter | 90 mm |
| Width | 96 mm |
| Length | 235 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 160 mm |
| Weight | 12000 kg |
Show UNSPSC/ECL@SS
£ 178.09 excl. VAT
/ Each
£ 213.71 incl. VAT
- Delivery usually within ( 3 ) days
