References
SNR:EXF207
Rubix:205A2972
Manufacturer :EXF.207
EAN:3413529507863




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 37.6 mm |
| Fixation centre-to-centre distance | 92 mm |
Documents
Product details : SNR EXF207 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 37.6 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron |
| Height | 51.3 mm |
| Length | 117 mm |
| Series | exf200 |
| Total bearing width | 51.1 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.63 kg |
Show UNSPSC/ECL@SS
£ 28.82 excl. VAT
/ Each
£ 34.58 incl. VAT
- Delivery usually within ( 3 ) days