References
SNR:UCSP204CO
Rubix:206A1248
EAN:3413529562367





Technical specifications
| Inner diameter | 47 mm |
|---|---|
| Outer diameter | 20 mm |
| Type | snr ucsp204co bearing unit |
Product details : SNR UCSP204CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Outer diameter | 20 mm |
| Type | snr ucsp204co bearing unit |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 101.86 excl. VAT
/ Each
£ 122.23 incl. VAT
- Usually arrives within 14 working days