References
SNR:UKT328H
Rubix:206A2496
EAN:3413529545315




Product details : SNR UKT328H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 300 mm |
|---|---|
| Width | 131 mm |
| Outer diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 1,356.04 excl. VAT
/ Each
£ 1,627.25 incl. VAT
- Usually arrives within 14 working days
