References
SNR:SUCT209N
Rubix:205A8976
EAN:3413529516780




Product details : SNR SUCT209N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 49.2 mm |
| Outer diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 165.55 excl. VAT
/ Each
£ 198.66 incl. VAT
- Usually arrives within 14 working days
