Take-up housing unit
Inner diameter | 80 mm |
---|---|
Length | 230 mm |
Width | 230 mm |
Logistics dimensions (L x W x H) | 184x230x160 mm |
---|---|
Logistic Weight | 7670 g |
Inner diameter | 80 mm |
Length | 230 mm |
Width | 230 mm |
Type | Take-up Housing Unit |
Series | TTUE..-XL |
Outer diameter | 230 mm |
Weight | 7.7 kg |
Usually arrives within 14 working days