References
SNR:UCPE202-10
Rubix:206A0916
EAN:3413529571185




Product details : SNR UCPE202-10 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 12.38 excl. VAT
/ Each
£ 14.86 incl. VAT
- Delivery usually within ( 3 ) days
