References
Superseded Ref:-T-UCPA205
FAG:UCPA205-J7
Rubix:158A3491
Manufacturer :0821722850000
EAN:4054366899033


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 56 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : FAG UCPA205-J7 HOUSED BEARING UNIT
Plummer block housing units UCPA, cast iron housing, with short base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 830 g |
|---|---|
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 56 mm |
| Shaft Height | 36.5 mm |
| Material | cast iron |
| Total bearing width | 38 mm |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 10 mm |
| Height | 72 mm |
| Length | 84 mm |
| Series | ucpa |
| Number of holes | 2 |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 18.29 excl. VAT
/ Each
£ 21.95 incl. VAT
- Delivery usually within ( 7 ) days