References
PTN:SSUCP212
Rubix:246A7738
Manufacturer :893647
EAN:3660338461040





Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
Documents
Product details : PTN PILLOW BLOCK SSUCP212
Stainless steel pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
- High cost efficiency
- High versatility
- The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
- Ready for mounting units
- Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
| Material | stainless steel |
| Total bearing width | 65.1 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | 2-bolt pillow block |
| Height | 135 mm |
| Length | 242 mm |
| Sealing | rubber & aisi 302 stainless |
| Lubrication | greased; external grease nipple (recommended grease: mobil fm222, nsf h-1) |
| Series | ssucp200 |
| Weight | 5.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 36200 N |
| Basic dynamic load, radial - Cr | 52400 N |
| Width | 71 mm |
Show UNSPSC/ECL@SS
£ 133.30 excl. VAT
/ Each
£ 159.96 incl. VAT
- Usually arrives within 14 working days