References
SNR:UCPEX10-32
Rubix:394A8431
EAN:3413521591754




Product details : SNR UCPEX10-32 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 43.60 excl. VAT
/ Each
£ 52.32 incl. VAT
- Usually arrives within 14 working days
