References
SNR:UCPH209
Rubix:206A1127
EAN:3413529505265



Product details : SNR UCPH209 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 3080 kg |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 30.36 excl. VAT
/ Each
£ 36.43 incl. VAT
- Delivery usually within ( 3 ) days
