References
NTN:UCPX08D1
Rubix:206A1191
EAN:4547359223729



Product details : NTN UCPX08D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 2900 kg |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 35.86 excl. VAT
/ Each
£ 43.03 incl. VAT
- Delivery usually within ( 3 ) days
