Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6200LLBCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6200LLBCM/5K, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN
References
ntn:
6200LLBCM/5K
rubix:
394A4271
ean:
4547359004373
Technical specifications
Inner diameter
10
mm
Outer diameter
30
mm
Width
9
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6200LLBCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
10
mm
Outer diameter
30
mm
Width
9
mm
Sealing
two rubber seals
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.12
excl. VAT
/
Each
£
3.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing Timken 6213-2RS, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6206/VA201, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6004-2Z, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing PTN S6201-2Z, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6307-2RS1/W64, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6321 M/C3VL0241, Outer diameter: 225 mm | Width: 49 mm | Inner diameter: 105 mm
Deep groove ball bearing SKF 6001-2RSL, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing SNR 6309.ZC3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6014.Z, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing NSK 6319ZZC3, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing NSK 6232M, Outer diameter: 290 mm | Width: 48 mm | Inner diameter: 160 mm
Deep groove ball bearing NSK 6418, Outer diameter: 225 mm | Width: 54 mm | Inner diameter: 90 mm
Deep groove ball bearing FAG 61821-2RZ-Y, Outer diameter: 130 mm | Width: 13 mm | Inner diameter: 105 mm
Deep groove ball bearing NTN 6214C4, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing NSK 6002DDUNR, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm