Deep groove ball bearing SNR 6014.Z, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
SNR - Deep Groove Ball Bearing - 6014.Z
See technical informationReferences
SNR:6014.Z
Rubix:204A9121
EAN:3413520609351



Product details : SNR 6014Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 6800 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 31000 N |
| Basic dynamic load, radial - Cr | 37000 N |
| Weight | 0.61 kg |
Show UNSPSC/ECL@SS
£ 32.38 excl. VAT
/ Each
£ 38.86 incl. VAT
- Delivery usually within ( 3 ) days
