Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6000CM DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6000CM, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN
References
ntn:
6000CM
rubix:
394A6320
Technical specifications
Inner diameter
10
mm
Outer diameter
26
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6000CM DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
10
mm
Outer diameter
26
mm
Width
8
mm
Sealing
open
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.62
excl. VAT
/
Each
£
1.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6415-M-C3, Outer diameter: 190 mm | Width: 45 mm | Inner diameter: 75 mm
Deep groove ball bearing NSK 6013NR, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 62303-2RS1, Outer diameter: 47 mm | Width: 19 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK 6300ZZC3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing SNR 6200LT, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN 6317L1C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing Timken 61801, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6212-TB-C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 16052, Outer diameter: 400 mm | Width: 44 mm | Inner diameter: 260 mm
Deep groove ball bearing NSK 6038, Outer diameter: 290 mm | Width: 46 mm | Inner diameter: 190 mm
Deep groove ball bearing SKF 6205-2RSH2/C3GWP, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6012C3, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6008-2RZTN9/HC5C3WT, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6319 M/C3, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF 6216-RS1, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm