Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistic Weight | 177 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6008 |
Material | Hybrid ceramic |
Cage | Polyamide |
Reference speed | 24000 rpm |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 11000 N |
Basic dynamic load, radial - Cr | 16800 N |
Usually arrives within 14 working days