Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
NTN JL206-102C3/L866 AGRICULTURAL BEARING
Insert bearing with set screw NTN JL206-102C3/L866, Outer diameter: 62 mm | Inner diameter: 26.988 mm | Width: 23.8 mm
Insert bearing with set screw NTN
References
ntn:
JL206-102C3/L866
rubix:
394A6429
ean:
4550253116349
Technical specifications
Inner diameter
26.988
mm
Outer diameter
62
mm
Width
23.8
mm
See all Specifications
Product details
Technical specifications
Product details : NTN JL206-102C3/L866 AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
26.988
mm
Outer diameter
62
mm
Width
23.8
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.57
excl. VAT
/
Each
£
30.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 207-2RF/HVW64, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR CUS20514, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 27 mm
Insert bearing with set screw NTN UCS207-107LD1N, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 42.8999999999999 mm
Insert bearing with set screw RHP 1055-2.3/16GHLT, Outer diameter: 100 mm | Inner diameter: 55.563 mm
Insert bearing with set screw NTN ASS203N, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw SKF YAR 208-2LPW/SS, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw SNR ZUC208FG, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1090-3.1/2GHLT, Outer diameter: 160 mm | Inner diameter: 88.9 mm
Insert bearing with set screw INA GYE30-KRR-B-VA-HLA, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1040-40GHLT, Outer diameter: 80 mm | Inner diameter: 40 mm
Insert bearing with set screw SKF YAR 209-2RF, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw SNR UC205-14G2L3, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34 mm
Insert bearing with set screw PTN SB205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SKF YAR 213-208-2F, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 68.3 mm
Insert bearing with set screw SKF YAR 209-2F, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm