Insert bearing with set screw RHP 1040-40GHLT, Outer diameter: 80 mm | Inner diameter: 40 mm
Bearing Insert
See technical informationReferences
RHP:1040-40GHLT
Rubix:158A3833
Manufacturer :1040-40GHLT R
EAN:00747023109982

Product details : RHP HI TEMP BEARING INS 1040-40GHLT
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
- In stock: Next day delivery
