Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
RHP HITEMP BEARINGINSERT 1090-3.1/2GHLT
Insert bearing with set screw RHP 1090-3.1/2GHLT, Outer diameter: 160 mm | Inner diameter: 88.9 mm
Insert bearing with set screw RHP
References
rhp:
1090-3.1/2GHLT
rubix:
158A5073
manufacturer :
1090-3.1/2GHLT RRS AHQP5
ean:
00747023110360
Technical specifications
Inner diameter
88.9
mm
Outer diameter
160
mm
See all Specifications
Product details
Technical specifications
Product details : RHP HITEMP BEARINGINSERT 1090-3.1/2GHLT
Technical specifications
Attributes
Logistic Weight
4990
g
Inner diameter
88.9
mm
Outer diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
244.13
excl. VAT
/
Each
£
292.96
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR SUC.206FG1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw SNR UC209-26G2, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 49.2 mm
Insert bearing with set screw RHP J1030-1.3/16GCR, Outer diameter: 62 mm
Insert bearing with set screw SNR UC209G2T20, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw PTN UC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 16 mm
Insert bearing with set screw NSK F-UC207/LP99, Outer diameter: 72 mm | Inner diameter: 35 mm
Insert bearing with set screw SKF YAR 205-100-2LPW/SS, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw NTN UCX07D1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC.212G2L3, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw RHP T1035-35G, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Insert bearing with set screw SNR UC218G2T20, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 96 mm
Insert bearing with set screw SNR SUC.204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SKF YAT 206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw RHP 1055-2GHLT, Outer diameter: 100 mm | Inner diameter: 50.8 mm
Insert bearing with set screw SNR UC305-14G2, Outer diameter: 62 mm | Inner diameter: 22.225 mm | Width: 38 mm