References
SNR:SUCFL209FG1
Rubix:394A8955
EAN:3413522001955



Product details : SNR SUCFL209FG1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 258.55 excl. VAT
/ Each
£ 310.26 incl. VAT
- Usually arrives within 14 working days
