References
RHP:FC30A
Rubix:158A5318
Manufacturer :FC30A R
EAN:00747023089789


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 20.5 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : RHP HOUSED BEARING UNIT FC30A
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 20.5 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | cast iron (housing); steel (bearing) |
| Height | 80 mm |
| Length | 125 mm |
| Series | fc |
| Total bearing width | 31.2 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.1 kg |
Show UNSPSC/ECL@SS
£ 40.00 excl. VAT
/ Each
£ 48.00 incl. VAT
- Delivery usually within ( 2 ) days