FAG UCF204-J7 HOUSED BEARING UNIT 800466810000
Flanged housing unit
See technical informationSee documentsReferences
Superseded Ref:RCJY20-JIS
FAG:UCF204-J7
Rubix:229A2106
Manufacturer :0800466810000
EAN:4047643301916


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 86 mm |
| Fixation centre-to-centre distance | 64 mm |
Documents
Product details : FAG UCF204-J7 HOUSED BEARING UNIT 800466810000
Flanged housing unit UCF
Technical specifications
Attributes
| Logistic Weight | 570 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 86 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | steel |
| Height | 33.3 mm |
| Length | 86 mm |
| Series | ucf |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 33.3 mm |
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
- Delivery usually within ( 7 ) days