References
NTN:23024EAKW33
Rubix:394A7504
EAN:3413521059766



Product details : NTN 23024EAKW33 SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Weight | 3.9 kg |
| Reference speed | 3300 rpm |
| Basic static load, radial - C0r | 577000 N |
| Basic dynamic load, radial - Cr | 446000 N |
Show UNSPSC/ECL@SS
£ 182.25 excl. VAT
/ Each
£ 218.70 incl. VAT
- Usually arrives within 14 working days
