NSK SPHERICAL ROLLER BRG 23936CAME4

NSK Spherical Roller Bearing: 23936 Series

See technical information
References
NSK:23936CAME4
Rubix:100A5403
Manufacturer :23936CAME4 N
EAN:00029176089619
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter250 mm
Width52 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 23936CAME4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight7880 g
Inner diameter180 mm
Outer diameter250 mm
Width52 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Reference speed2600 rpm
Limit speed1600 rpm
Basic static load, radial - C0r890000 N
Basic dynamic load, radial - Cr590000 N
Show UNSPSC/ECL@SS
£ 744.12 excl. VAT
/ Each
£ 892.94 incl. VAT
  • Usually arrives within 14 working days