• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bearing technology(69,201)
  • Linear technology(949)
  • Drive & Conveyor technology(1,218)
  • Belts and Chains(29,863)
  • Couplings and connecting elements(1,298)
  • Mechanical transmission sealing(7,847)
  • Damping technology(58)
  • Mechanical lubrication technology(545)
See Mechanical Power Transmission
  • Drive elements(1,200)
  • Conveying elements(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Motors
AC electric motors
MECALINE ALUMINIUM B35 IE1 2 POLE MOTOR 0.18K2P63B35IE1A3

MECALINE ALUMINIUM B35 IE1 2 POLE MOTOR 0.18K2P63B35IE1A3


AC electric motors Mecaline

References
mecaline:0.18K2P63B35IE1A3
rubix:45034767
brand logo
brand logo

Product details
Technical specifications

Product details : MECALINE ALUMINIUM B35 IE1 2 POLE MOTOR 0.18K2P63B35IE1A3


Technical specifications


Attributes
Degree of protection (IP)ip55
Show UNSPSC/ECL@SS
£ 38.65 excl. VAT
/ Each
£ 46.38 incl. VAT
  • Sold out

Check our products from related categories

SIEMENS 1LE10031DB434JA4 1LE1003-1DB43-4JA4MECALINE CAST IRON B35 IE3 2 POLE MOTOR 11K2P160B35IE3F3MECALINE MOTOR 2.2KW 3000RPM B5 90L 230/400V-3PH-50HZ IE3 ALU IP55WEG 1.1K4P90B3IE3A3WEN 12397770MECALINE ALUMINIUM B34 IE3 4 POLE MOTOR 3K4P100B34IE3A3MECALINE 4EG160M4E-FC-BA-C34 MOTOR 11KW 1500RPM B14 160M 400/690V-3PH-MECALINE 4EG160M2D-FC-BA-C34 MOTOR 15KW 3000RPM B14 160M 400/690V-3PH-MECALINE 4EG160L4F-FA-BA-C34 MOTOR 15KW 1500RPM B5 160M 400/690V-3PH-5MECALINE 4EG160L2E-FC-BA-C34 MOTOR 18.5KW 3000RPM B14 160L 400/690V-3PMECALINE 3EC132M4E-FC-BA-C34 MOTOR 9KW 1500RPM B14 132M 400/690V-3PH-5MECALINE 4EL132S4D-FC-BA-C34 MOTOR 5.5KW 1500RPM B14 132S 400/690V-3PHMECALINE MOTOR 1.5KW 3000RPM B14 90S 230/400V-3PH-50HZ IE3 ALU IP55MECALINE 3EC080M2D-PA-A0-C34 MOTOR 15KW 3000RPM B35 80M 230/400V-3PH-5MECALINE 3EL132S6B-PC-BA-C34 MOTOR 3KW 1000RPM B34 132M 400/690V-3PH-5MECALINE MOTOR 1.5KW 3000RPM B3 90S 230/400V-3PH-50HZ IE3 ALU IP55

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories