WEG Three-Phase Asynchronous Motor
Power | 1.1 kW |
---|---|
Voltage | 220-240/380-415/460 V |
Speed | 1500 rpm |
Power | 1.1 kW |
---|---|
Voltage | 220-240/380-415/460 V |
Speed | 1500 rpm |
Shaft Height | 90 mm |
Efficiency class | ie3 |
Shaft diameter | 24 mm |
Weight | 17.7 kg |
Colour | blue |
Usually arrives within 14 working days