Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 3100 MONZA GRIP SANDAL S1 HRO FO EU42 UK8
JALAS 3100 MONZA GRIP SANDAL S1 HRO FO EU42 UK8
Unisex safety shoes Jalas
References
jalas:
3100-42
rubix:
386A0757
ean:
6408487429903
Technical specifications
EU shoe size
42
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 3100 MONZA GRIP SANDAL S1 HRO FO EU42 UK8
Technical specifications
Attributes
EU shoe size
42
Collar height
Low
Colour
Black
Main material
Leather
Non-magnetic
Yes
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.63
excl. VAT
/
Each
£
138.76
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
V12 V1501.01 CAIMAN IGS GRAPHITE S3 HRO SRC WATERPROOF HIKER UK5 EU38
PORTWEST FW69BRR42 STEELITE MUSTANG HIKER BROWN SIZE 42/8
JALAS 9955 EXALTER LOW CUT SHOE S3 SRC HRO EU34 UK1.5
JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU39 UK6
U-POWER UM20013-43 MUSTANG S3 SRC BLK LOWSHOE SIZE 43/9
MASCOT F0165 BATURA PLUS SAFETY BOOT BLACK/YEL EU40 UK6.5
JALAS 3075 STREET MID CUT BOOT S3 SRC EU41 UK7
PORTWEST FW39BPR42 LADIES TRAINER S1P BLACK/PINK SIZE 42/8
JALAS 3108 MONZA GRIP SANDAL S1 PS HRO FO EU37 UK4
U-POWER RL20086-35 EMOTION ESD S1P SRC D'BLUE LOWSHOE SIZE 35/2
U-POWER RL20056-41 PUSH ESD S1P SRC D' GRY LOWSHOE SIZE 41/7
PORTWEST FW03BKR41 S3 STEELITE BOOT BLACK SIZE 41/7
U-POWER RI21074-39 LISBONA ESD S3 CI SRC BLK/GR/RED LOWSHOE SIZE 39/6
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU43 UK9
PORTWEST FW03BKR44 S3 STEELITE BOOT BLACK SIZE 44/10