Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 3500 CLEAN SANDAL WHITE S1 LG EU41 UK7
JALAS 3500 CLEAN SANDAL WHITE S1 LG EU41 UK7
Unisex safety shoes Jalas
References
jalas:
3500-41
rubix:
271A4070
ean:
6408487431036
Technical specifications
EU shoe size
41
Collar height
Low
Colour
White
See all Specifications
Product details
Technical specifications
Product details : JALAS 3500 CLEAN SANDAL WHITE S1 LG EU41 UK7
Technical specifications
Attributes
EU shoe size
41
Collar height
Low
Colour
White
Main material
Leather
Non-magnetic
Yes
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.99
excl. VAT
/
Each
£
127.19
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 3510R CLEAN RESPIRO SANDAL WHITE S1 SRB EU44 UK10
HELLYHAN 78403_990-46 OXFORD MID S3 BLACK UK11 EU46
GISS 867227 MUNDO SAFETY SHOES S1P SRC GREY MESH SIZE 43/9
PORTWEST STEELITE FW10 S1P PROTECTOR BOOT SIZE 8
GISS 867234 AZUFRE SAFETY SHOES S3 SRC BLACK MICROFIBER SIZE 35/2
GISS 891774 COLIMA 2 SAFETY BOOT S3 SRC BLACK 3/36
PORTWEST FC11 SIZE 9 THOR COMP BLK BOOT
U-POWER UE10013-44 SAFE RS S3 SRC BLK BOOT SIZE 44/10
GISS 891765 TACANA 2 SAFETY SHOES S3 SRC BLACK 7/41
U-POWER BC10033-35 REPTILE RS S3 SRC BLK BOOT SIZE 35/2
MASCOT F0114 TRIVOR SAFETY BOOT BLACK EU44 UK10
U-POWER RL20036-38 POINT ESD S1P SRC GRY/GRN LOWSHOE SIZE 38/5
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU46 UK11
U-POWER RK20114-39 SINATRA S3S CI FO SR BLK LOWSHOE SIZE 39/6
UVEX 68342 1 G2 S1 PL FO SR ESD TRAINER BLACK/BLUE EU47 UK12 W11