U-POWER RK20114-39 SINATRA S3S CI FO SR BLK LOWSHOE SIZE 39/6


Waterproof safety shoes SINATRA ESD S3S CI FO SR

References
u-power:RK20114-39
rubix:269A5587
brand logo
brand logo
Technical specifications
EU shoe size39
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER RK20114-39 SINATRA S3S CI FO SR BLK LOWSHOE SIZE 39/6


Waterproof safety shoes with water-repellent soft grain leather upper with S3 SRC CI ESD protection standard.
Safety footwear, ideal for cold, wet environments with non-slip, oil-resistant, abrasion-resistant and anti-static soles with special cold protection (for temp. ≤ 10 °C.).
Metal-free safety shoes with Save & Flex Plus anti-perforation system sewn directly into the upper for 100% protection of the sole and Composite toecap. Polyurethane reinforcement tip on front of shoe.
Long-lasting comfort due to the inner WingTex air tunnel lining and the breathable, anti-bacterial, anti-static and non-slip New ErgoDry insole.
Safety footwear ideal for: warehouse workers, logistics and haulage, automotive, mechanical engineering sectors, paper mill workers, craftsmen, electricians, carpenters.
Safety shoes for men and women.

Technical specifications


Attributes
EU shoe size39
Collar heightLow
ColourBlack
Main materialLeather
Show UNSPSC/ECL@SS
£ 49.83 excl. VAT
/ Each
£ 59.80 incl. VAT
  • Usually arrives within 14 working days