Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
U-POWER RL10464-41 FLOYD ESD S3 CI AN SRC BROWN/BLK BOOT SIZE 41/7
U-POWER RL10464-41 FLOYD ESD S3 CI AN SRC BROWN/BLK BOOT SIZE 41/7
Unisex safety shoes U-Power
References
u-power:
RL10444-41
rubix:
244A4745
ean:
8033546423424
Technical specifications
EU shoe size
41
Collar height
High
Colour
Brown
See all Specifications
Product details
Technical specifications
Product details : U-POWER RL10464-41 FLOYD ESD S3 CI AN SRC BROWN/BLK BOOT SIZE 41/7
Technical specifications
Attributes
EU shoe size
41
Collar height
High
Colour
Brown
Main material
Leather
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.49
excl. VAT
/
Each
£
120.59
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 78403_990-49 OXFORD MID S3 BLACK UK14 EU49
PORTWEST FW51BKR43 STEELITE DEALER BOOT S1P BLACK SIZE 43/9
PORTWEST FW57BRR44 ALL WEATHER BOOT 44/10 BROWN SIZE
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU42 UK8
V12 V1940 TORQUE IGS GREY S1P HRO SRC HIKER UK13 EU48
U-POWER RR20196-35 BREZZA S1P SRC GRY LOWSHOE SIZE 35/2
BASE B0677 MARATHON S3 SRC BLACK/BLUE EU47 UK12
JALAS 3700R RESPIRO LOW CUT SHOE S2 SRB EU36 UK3
UVEX 8511845 X-TENDED SUPPORT SHOES S1 SRC ESD BLACK SIZE 45/10.5
PORTWEST B0636WHR47 BOB S3 ESD SRC WHITE SHOE
U-POWER BC20315-41 TUDOR S1P SRC BLK LOWSHOE SIZE 41/7
UVEX 84012 QUATRO PRO S3 SRC BOOT BLACK EU46 UK11 W11
BASE B0323 KATE S3L FO SR BLUE/PINK EU37 UK4.5
JALAS 9995 EXALTER LOW CUT SHOE S3S SC HRO FO EU34 UK1.5
UVEX 84272 1 BUSINESS S3L FO SR ESD BOOT BLUE EU48 UK13 W11